This item is Discontinued.

Recora Switchmat, 17" L, 10" W, 3/8" Thick, Corrugated Vinyl, 10 ft. Cable with Bare Wires 1017-12H-ATML

Switchmat, 17" L, 10" W, 3/8" Thick, Corrugated Vinyl, 10 ft. Cable with Bare Wires (Discontinued)

  • Mfr # 1017-12H-ATML
  • Zoro # G2012875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017-12H-ATML
Zoro #
G2012875
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Length
17 in
Width
10 in
Length (Straight Wireway)
17 in

Details

Item
Switchmat
Termination
10 ft Cable with Bare Wires
Material
Corrugated Vinyl
Color
Brown
Contact Form
SPST, 2 Wire
Actuating Force
10 to 15 lb
AC Contact Rating
100W @ 24V
DC Contact Rating
100W @ 24V

Description

Switchmat, 10 ft Cable with Bare Wires, Length 17 in, Width 10 in, Thickness 3/8 in, Actuating Force 10 to 15 lb, Material Corrugated Vinyl, Brown, Contact Form SPST, 2 Wire, AC Contact Rating 100W @ 24V, DC Contact Rating 100W @ 24V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.