Milwaukee Valve
Gate Valve, Class 125, 1/2 In., Solder
Mfr # 149.5
Zoro # G2013121
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Solder
- Body Material Bronze
- Max. Working Steam Pressure - WSP 125 psi
- Max. Cold Working Pressure - CWP 200 psi
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. 1140 3
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In. 1186 1
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In. 148 1-1/2
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In. 148 1
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/4 In., FNPT 1186 1 1/4
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In., Solder 115 1
- MILWAUKEE VALVE Gate Valve, Class 150, 1/4 In. 1150 1/4
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In., Solder 115 1 1/2
- MILWAUKEE VALVE Gate Valve, 1/4 In., Bronze UP105 1/4
- SHARPE VALVES Gate Valves, 150# Flanged, 3" Size 4371004420
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Gate Valve 21611020
- Milwaukee Valve Valves