Milwaukee Tool
M28 REDLITHIUM Battery Pack
Mfr # 48-11-2830
Zoro # G2013182
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 28 V
- Battery Capacity 3 Ah
- For Use With M28 and V28(TM) cordless power tools.
- Cordless Tool Battery Type Li-Ion
Explore More Products
- MILWAUKEE TOOL M18 Six-Pack Sequential Battery Charger 48-59-1806
- MILWAUKEE TOOL Battery, 18V, Battery Charger Included 48-11-1862, 48-59-1806
- MILWAUKEE TOOL Cut Off Saw and Ratchet, 12 V 2522-21XC, 2457-20
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Super Charger 48-59-1815
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion, Batteries (2-Pack) 48-11-1837
- MILWAUKEE TOOL 1 in. Concrete Vibrator Head 48-37-5010
- MILWAUKEE TOOL M18 FUEL HTIW 1/2" RING PROTECITVE BOOT ML49-16-2767
- MILWAUKEE TOOL Battery Kit and Flood Light 48-59-1850, 2366-20
- MILWAUKEE TOOL M18 JOBSITE RADIO ML2890-20
- HUSKIE TOOLS Battery Charger For Li-Ion 16V-20V CH-94
- MILWAUKEE TOOL Power Supply, 175 W, 18V DC, 1 Outlet, 0.8 lb, For Use With Milwaukee M18 Batteries 2846-20
- Milwaukee Tool Cordless Tool Accessories