Shop Alternate Products
This Product is Discontinued
Tritan
Taper-Lock Bushing, 1-5/16in.Bore dia. (Discontinued)
Mfr # 1610 X 1-5/16
Zoro # G2013475
This Product is Discontinued
Key Features
- Bore Bushing Series 1610
- Bore Dia. 1 5/16 in
- Length 1 in
- Material Steel
- Includes (2) Set Screws