Zoro Select
#10-24 x 3 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51213.019.0300
Zoro # G2013584
$12.04
30% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51213.031.0125
- ZORO SELECT #2-56 x 5/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.008.0062
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51213.025.0075
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.021.0075
- ZORO SELECT #2-56 x 11/16 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GMA1
- ZORO SELECT #6-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.013.0037
- ZORO SELECT #6-32 x 5/16 in Slotted Hex Machine Screw, Zinc Plated Steel, 10000 PK 0605MSW
- ZORO SELECT 3/8"-16 x 2-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51213.037.0250
- ZORO SELECT M8-1.25 x 50 mm Phillips Flat Machine Screw, Zinc Plated Steel, 500 PK M850D965
- ZORO SELECT #10-24 x 2-1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK U48170.019.0250
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK M48170.050.0016
- Zoro Select Machine Screws