Recoil
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 43095
Zoro # G2014406
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.542"
- Tap Thread Size 9/16"-12
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Explore More Products
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes 45055
- RECOIL Straight Flute Hand Tap, Plug, 3 43125
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes 45065
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes 43105
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes 43045
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC 45105
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes 45045
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes 48125
- RECOIL Straight Flute Hand Tap, Plug, 3 44095
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes 15227
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 313500
- Recoil Taps