- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Hose & Cable Reels
- /
- Spring Return Hose Reels
- /
- Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 1,000 psi
Shop Alternate Products
This Product is Discontinued
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 1,000 psi (Discontinued)
Mfr # RT635-OMP
Zoro # G2014537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 35 ft
Customers Also Purchased
- Brand Reelcraft
-
MFR #
RT635-OMP
-
Zoro #
G2014537
- UPC # 699567009528
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 35 ft |
Overall Length | 16 1/2 in |
Overall Width | 6 1/4 in |
Overall Height | 17 7/8 in |
Width | 5 3/4 in |
Hose Outside Dia. | 3/4 in |
Reel Width | 6 1/4 in |
Height | 17 5/8 in |
Length | 16 1/2 in |
Swivel Inlet Size | 3/8 in |
Mounting Hole Center to Center Height | 6 in |
Hose Fitting A Size | 3/8 in |
Mount Hole Diameter | 5/16 in |
Reel Diameter | 7 11/16 in |
Overall Dimensions | 16 1/2 in L x 6 1/4 in W x 17 7/8 in H |
Mount Base Height | 8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Hose Fitting B Size | 3/8 in |
Mounting Hole Center to Center Width | 2 1/2 in |
Swivel Outlet Size | 3/8 in |
Mount Base Width | 4 19/32 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Fitting Size | 3/8 in x 3/8 in |
Details
Duty Rating | Light Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 1,000 psi |
Media - Hose Reels | Oil |
Mounting | Bench and Truck, Ceiling, Floor, Wall |
Application | Oil |
Seal Type | Aflas |
Bearings | Permanently Lubricated |
Reel Inlet | 3/8 in (F)NPT |
Drive Type - Hose Reels | Spring Return |
Hose Material | SAE 100 R1 T |
Item | Spring Return Hose Reel |
Enclosed Reel | No |
Hose Outlet | 3/8 in (M)NPT |
Latch | Locking |
Swivel Material | Nickel Plated Steel |
Hose Ends | 3/8 in (M)NPT |
Max. Temp. | 150 Degrees F |
Includes | Hose; Bumper |
Drive Type | Spring Return |
Features | Composite Spool |
Twin Hose Compatible | No |
Spiral Hose Guard | No |
Includes Leader Hose | No |
Maximum Operating Temperature | 150 Degrees F |
Hose Fitting A Gender | Male |
Includes Hose | Yes |
Number of Guide Arms | Single Arm |
Swivel Inlet Type | NPT |
Hose Tube Material | Synthetic Rubber |
Hose End Configuration | 3/8 in MNPT |
Corrosion-Resistant | Yes |
Latch Type | Spring Loaded |
Swivel Outlet Type | NPT |
Hose Reel Type | Ceiling, Floor, Wall Mount Hose Reel |
For Dual Hose | No |
Hose Fitting A Material | Steel |
Hose Fitting B Type | NPT |
Swivel Inlet Gender | Female |
Pedestal Type | Single Pedestal |
Enclosed | No |
Minimum Operating Temperature | 32 Degrees F |
Bearing Construction | Permanently Lubricated |
Hose Fitting B Material | Steel |
Hose Reel Primary Application | Oil |
Speed Limited Retraction | No |
Reel Material | Plastic |
Weight | 30 lb |
Base Motion Type | Stationary |
Hose Color | Black |
Swivel Outlet Gender | Male |
Hose Fitting B Gender | Male |
Number of Mount Holes | 4 |
Hose Capacity | 35 ft (3/8 in I.D.) |
Fasteners Included | No |
Hose Cover Material | Synthetic Rubber |
Maximum Operating Pressure | 1,000 psi |
Reel Color | Black, Red |
Fitting Type | NPT x NPT |
Includes Hose Stop | Yes |
Hose Fitting A Type | NPT |
Type | General Industrial, Low Pressure, Auto Retractable |
Description
Spring Return Hose Reel, Oil, 1,000 psi, Hose Capacity 35 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Reel Material Plastic, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male