Anvil
Cast Iron Eccentric Reducer Coupling Class 125
Mfr # 0300152600
Zoro # G2015422
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 1" x 3/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Cast Iron Eccentric Reducer Coupling Class 125 0300156403
- ANVIL 1-1/4" x 1/2" Cast Iron Eccentric Reducer Coupling 0300153400
- ANVIL Cast Iron Eccentric Reducer Coupling Class 125 0300156601
- ANVIL 1 Union, Black Malleable, 150 PSI, Lead Free 0812508612
- ANVIL Malleable Iron 90 Degree Street Elbow Class 150 0310016803
- ANVIL Black Forged Steel Hex Bushing Class 3000 0361332406
- ANVIL Malleable Iron Reducer Coupling Class 150 0310088000
- ANVIL 3/4" x 1/4" Malleable Iron Reducer Coupling 0310542204
- ANVIL 2-1/2" x 1" Cast Iron 90 Degree Elbow 0300015807
- ANVIL Malleable Iron Hex Bushing Class 150 0318907045
- ZORO SELECT Tapped P-Trap, Cast Iron, 1 1/2 in, Socket 222582
- Anvil Fittings