- Home
- /
- Janitorial & Cleaning Supplies
- /
- Vacuums & Steamers
- /
- Vacuum Accessories
- /
- Backpack Vacuum, 10qt., Aluminum Wands, 10A
Shop Alternate Products
This Product is Discontinued
Nobles
Backpack Vacuum, 10qt., Aluminum Wands, 10A (Discontinued)
Mfr # 9013484
Zoro # G2015548
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Dia. 1 1/2 in
- Height 27 in
- Filter Type HEPA
- Air Flow 111 cfm
- Vacuum Capacity 2 1/2 gal
Customers Also Purchased
- Brand Nobles
-
MFR #
9013484
-
Zoro #
G2015548
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Height | 27 in |
Hose Length | 12 ft |
Cord Length | 50 ft. |
Diameter | 11" |
Power Cord Length | 50 ft |
Details
Filter Type | HEPA |
Air Flow | 111 cfm |
Vacuum Capacity | 2 1/2 gal |
Item | Backpack Vacuum |
Voltage | 120 |
Vacuum Filter | Cloth, Paper |
Standards | UL |
Hz | 60 |
Net Weight | 13.5 lb. |
Warranty | 2 yr. Parts/Molded Body Parts, 1 yr. Labor, 3 mo. Travel |
Sound Level dBA | 67 dBA |
Series | Aspen |
Number of Motor Stages | 1 |
Amps | 10 |
Peak HP | 1-5/8 HP |
Includes | (4) Stage HEPA Filtration, Deuter Branded Hiking Harness, 14" Hard Floor Tool, 14" Carpet Floor Tool, 15 ft. Crush Proof 4:1 Stretch Hose, (2) Lightweight Aluminum Wands, Dust Brush, Crevice and Upholstery Tool |
Vacuum Product Grouping | Backpack Vacuum Cleaners |
Watts | 1200 |
Current | 10A |
Sound Level | 67dBA |
Vacuum Filtration Type | HEPA |
Weight | 13.5 lb |
Vacuum Air Flow | 111 cfm |
Power | 1200W |
Vacuum Collection Type | Disposable Bag |
Vacuum Power Source | Corded |
Vacuum Pickup Type | Dry |
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 111 cfm, Weight 13.5 lb, Height 27 in, Sound Level 67dBA, Number of Motor Stages 1, Power 1200W, Current 10A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 12 ft, Power Cord Length 50 ft, Series Aspen