Dayton
Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V
Mfr # 7HN60
Zoro # G2015675
Free Shipping & Returns
$803.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 3/4 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 12 1/16 in
- Voltage 208-230/460
- Motor HP 3/4 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HN60
-
Zoro #
G2015675
- UPC # 00190735348048
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 12 3/4 in |
Wheel Width (In.) | 12 1/16 in |
Discharge Height | 8 3/8 in |
Discharge Width | 15 5/8 in |
Housing Height (In.) | 21 11/16 in |
Housing Depth (In.) | 19 3/8 in |
Housing Width (In.) | 15 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 12 3/4 in Dia. x 12 in W |
Outlet Height | 8 3/8 in |
Flange Size | Not Applicable |
Outlet Diameter | Not Applicable |
Wheel Diameter | 12 3/4 in |
Outlet Width | 15 5/8 in |
Housing Depth | 19 3/8 in |
Wheel Width | 12 in |
Housing Width | 15 5/8 in |
Outlet Size | 8 3/8 in x 15 5/8 in |
Inlet Diameter | 10 1/8 in |
Housing Height | 21 11/16 in |
Details
Item | Blower with Motor and Drive Package |
Type | Double Inlet Forward Curve |
Voltage | 208-230/460 |
Motor HP | 3/4 hp |
Mounting | Multiposition |
CFM @ 0.250-In. SP | # |
CFM @ 0.500-In. SP | 3,100 cfm |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
Bearing Type | Double Shielded Ball |
Motor RPM | 1,725 RPM |
Max. Ambient Temp. (F) | 104 Degrees F |
Max. Inlet Temp. (Deg. F) | 150 Degrees F |
CFM @ 0.125-In. SP | # |
Footnotes | # Motor Overload Condition |
Blower RPM | 656 RPM |
Full Load Amps | 2.9-2.8/1.4 |
Hz | 60 Hz |
Includes | Isolation Grommet, Mounting Hardware |
Speed Controllable | No |
Housing Material | Steel |
CFM @ 0.375-In. SP | # |
CFM @ 0.625-In. SP | 2,400 cfm |
Drive Type | Belt Drive |
CFM Range | 3100 to 2400 @ 0.500-in SP to 0.625-in SP |
Housing Finish | None |
Motor Type | Capacitor-Start |
Speed | 1 |
Phase | 3 |
Wheel Material | Steel |
Wheel Type | Forward-Curved |
Inlet Type | Dual-Inlet |
Motor Enclosure Design_Table | Open Motor |
Airflow @ 0.100 in SP | Not Applicable |
Airflow @ 0.750 in SP | Not Applicable |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Airflow @ 4.000 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 3.000 in SP | Not Applicable |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 4.500 in SP | Not Applicable |
Motor Horsepower | 3/4 hp |
Airflow @ 13.00 in SP | Not Applicable |
Features | Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp |
Airflow @ 0.250 in SP | Not Applicable |
Material | Steel Wheel & Steel Housing |
Nominal Voltage | 208-230/460V AC |
Airflow @ 7.000 in SP | Not Applicable |
Standards | UL/cUL Listed |
For Fan Speed (Dependent on Motor) | 656 RPM |
Airflow @ 1.000 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 1.250 in SP | Not Applicable |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 0.375 in SP | Not Applicable |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Includes Motor | Yes |
Airflow @ 2.500 in SP | Not Applicable |
Airflow @ 0.500 in SP Range | 2000 to 4000 |
Housing Material Finish | Galvanized |
Airflow @ 0.000 in SP | Not Applicable |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 11.00 in SP | Not Applicable |
Outlet Shape | Rectangular |
Motor Insulation Class | B |
Nameplate Voltage | 208-230/460V AC |
Outlet Shape_broad | Rectangular |
Flange Type | Non-Flanged |
Motor Frame Designation | 56 |
Maximum Static Pressure | 5/8 in wc |
Frequency | 50/60 Hz |
Mount Type | Multiposition |
Includes Mounting Hardware | Yes |
Includes Drive Package | Yes |
Maximum Fan Speed | 656 RPM |
Assembly | Unassembled |
Number of Speeds | 1 |
Current | 2.5/1.3 A |
Maximum Inlet Air Temperature | 150 Degrees F |
Airflow @ 0.125 in SP | Not Applicable |
Airflow @ 3.500 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 1.500 in SP | Not Applicable |
Flange Type_broad | Outlet |
Motor Duty Class | Continuous |
Airflow @ 0.500 in SP | 3,100 cfm |
Number of Inlets | 2 |
Airflow @ 0.400 in SP | Not Applicable |
Motor Speed | 1,725 RPM |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,100 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115V 7J474
- DAYTON Blower with Drive Package 43XG84
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V 7J399
- DAYTON Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W 5NRD6
- DAYTON Blower, 18 1/8 In 7HR97
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt 7HP29
- DAYTON Blower, 22 In 7HR58
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V 7J490
- DAYTON Blower, 11 1/8 In 7J594
- DAYTON Blower with Drive Package 43XG50
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V 7J396
- Dayton Belt Drive Blowers