Techflex
Sleeving, 0.250 In., 5 ft. L, Red
Mfr # FIN0.25RD5
Zoro # G2016244
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
Explore More Products
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red FIN0.25RD50
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Black HFN2.00BK25
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver T6F0.25SV
- TECHFLEX Silica Braided Sleeving, 3", Natural SLN3.00NT
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black CCP0.75BK
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black FGN0.38BK100
- TECHFLEX F6 FLAT 1", Black Flat Cables Wrap F6Z1.00BK
- TECHFLEX Poly, Lacing Tape, Size 1 Fin B Natural LT2-S1-FB-NT
- TECHFLEX F6 FR WOVEN 3/4", Black Wrap Around F6V0.75TB
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.5" x 3FT- Red BS-J-SRF-150-3-RD
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving BS-J-KV-0375-25
- Techflex Cable Sleeves