Anvil
Clevis Hanger, Adjustable, Pipe Size 10 In
Mfr # 0500250147
Zoro # G2016305
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 11 1/10 in
- Type Adjustable
- Length (In.) 15 11/16 in
- Material Steel
- Rod Size 7/8 in
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In 0560005977
- ANVIL SwivelLoop Hanger, 3"Pipe, Steel 502003316
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel 502003320
- ANVIL Clevis Hanger, 3.25"H, Steel 500360748
- ANVIL Clevis Hanger, Adjustable, Pipe Size 4 In 0500250105
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size 500104112
- ANVIL Clevis Hanger, 7.813"H, Steel 500360102
- ANVIL Beam Clamp, Tong w/Eyenut, 1/2"Rod Size 500374152
- ANVIL Clevis Hanger, 6"Pipe, 10.25"H, Steel 500360821
- SIOUX CHIEF CLAMP SUSPENSION 1/2""5PK 558-E2PK2
- NVENT CADDY Clevis Hanger, 1/2 In, 610 lb Max Load 4010050EG
- Anvil Pipe Hangers