John Guest
Acetal Copolymer Swivel Branch Tee, 15/32 in Tube Size
Mfr # PM101204E-PK10
Zoro # G2016567
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Swivel Adapter Tee
- Fitting Connection Type Tube x Male BSPT
- Tube Size 15/32 in
- Pipe Size - Pipe Fitting 1/2 in
Explore More Products
- JOHN GUEST 1/2" MNPT x Tube Stem Adapter PK 10 PP051624W-PK10
- JOHN GUEST Polypropylene Male Adapter, 1/2 in Tube Size PP011624W-PK10
- JOHN GUEST Acetal Copolymer Union Tee, 1/4 in Tube Size PM0206E-PK10
- JOHN GUEST Polypropylene Reducing Elbow, 1/4 in, 3/8 in Tube Size PP211208E
- JOHN GUEST Polypropylene Divider, 1/4 in Tube Size PP2308E
- JOHN GUEST Polypropylene Male Adapter, 3/8 in Tube Size PP011224W-PK10
- JOHN GUEST Acetal Copolymer Swivel Branch Tee, 5/32 in Tube Size PM100421S-PK10
- JOHN GUEST Adapter, 5/32 In. Stem OD, Gray, PK10 PM050422S-10PK
- JOHN GUEST Acetal Copolymer Male Adapter, 1/4 in Tube Size PI0108F4S-PK10
- TECHNIFIT Fitting, PTC, Male Branch Tee, Brass, 1/8" x 1/8" Male NPT B18-01MT
- TECHNIFIT Fitting, PTC, Female Straight Hex, 1/4" x 1/4" Female NPT PCF1/4-N2
- John Guest Tube Fittings