- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Flood & Spot Light Bulbs
- /
- GE LIGHTING 75W, AR111 Halogen Light Bulb
Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 75W, AR111 Halogen Light Bulb (Discontinued)
Mfr # 75AR111/FL24
Zoro # G2016682
This Product is Discontinued
Key Features
- Average Bulb Life 3000 hr.
- Lumens 2,900 lm
- Max. Overall Bulb Length 3-3/4"
- Bulb Finish Clear
- Bulb Designation 75AR111/FL24
Customers Also Purchased
- Brand Current
-
MFR #
75AR111/FL24
-
Zoro #
G2016682
- UPC # 043168975377
- Country of Origin China
- Category Flood & Spot Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-3/4" |
Max Overall Bulb Length | 3-3/4" |
Light Bulb Dia. | 4-3/8" |
Overall Length | 3 3/4 in |
Bulb Dia. | 4 3/8 in |
Details
Average Bulb Life | 3000 hr. |
Lumens | 2,900 lm |
Bulb Finish | Clear |
Bulb Designation | 75AR111/FL24 |
Light Appearance | 2700 to 2999K, Soft White |
Bulb Color Temp. | 2900K |
Item | Halogen Bulb |
Bulb Shape | AR111 |
Lighting Technology | Halogen |
Bulb Technology | Halogen |
Voltage | 12V AC |
Bulb Type | Reflector |
Standards | Meets 2012 Lighting Legislation Energy |
Bulb Primary Application | General Purpose |
Bulb Base Type | 2-Pin (G5.3) |
Light Distribution | Flood |
Dimmable | Yes |
Shatter-Resistant | No |
Watts | 75 W |
Bulb Beam Angle | 24 Degrees |
Wattage Equivalency | 75W INC |
Color Temperature | 2900K |
Trade Number | 75AR111/FL24 |
Rated Life | 3,000 hr |
Light Technology | Halogen |
Overall Bulb Shape | AR |
Overall Bulb Base Type | Screw Terminal/Plug-In Prong |
Color Tuning | No |
Incandescent Wattage Equivalency | 75 W |
Light Color | White |
Special Features | Narrow Flood |
Description
Halogen Bulb, Bulb Base Type 2-Pin (G5.3), Bulb Beam Angle 24 Degrees , Bulb Dia. 4 3/8 in, Bulb Shape AR111, Color Temperature 2900K, Incandescent Wattage Equivalency 75 W, Lumens 2,900 lm, Light Technology Halogen, Overall Length 3 3/4 in, Shatter-Resistant No, Trade Number 75AR111/FL24, Voltage 12V AC, Watts 75 W, Rated Life 3,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, Special Features Narrow Flood, Standards Meets 2012 Lighting Legislation Energy