Zoro Select
304 Stainless Steel Nipple, 1/8 in Nominal Pipe Size, 3/4 in Overall Long, Fully Threaded, Seamless
Mfr # T4BNA01
Zoro # G2017057
$2.03
18% off
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 T4BNG13
- ZORO SELECT 1/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 T4BNA05
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 T4BNA07
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E4BNC06
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 T6BNE09
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4BNG04
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNG22
- ZORO SELECT 1/8" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 T4WNA7
- ZORO SELECT 4" MNPT x 10 ft TBE 316 Stainless Steel Pipe Sch 40 4TNP6
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 T6BNB13
- ZORO SELECT 4" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 4TND3
- Zoro Select Stainless Steel Pipes