Thomson
Shaft, Carbon Steel, 12 mm, 1500 mm
Mfr # QS 12 MM 1500
Zoro # G2017346
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 12 mm
- Material 1566 Carbon Steel
- Min. Surface Hardness 60 RC
- Type Solid Shaft
- Dia. Tolerance Max. 12 mm
Explore More Products
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm 25MM SOFT CTL X 500MM
- THOMSON Shaft, 440C SS, 0.625 In D, 36 In QSSS 5/8 L 36
- THOMSON Shaft, 1566 Steel, 1.250 In D, 48 In QS 1 1/4 L 48
- THOMSON Support Rail, Aluminum, 1.000 In D, 24 In SR16-PD
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In QS 3/8 L 42
- THOMSON Shaft, 1566 Steel, 0.375 In D, 18 In QS 3/8 L 18
- THOMSON Shaft, 440C SS, 1.000 In D, 12 In QS 1 L SS X 12
- THOMSON Shaft, 1566 Steel, 1.250 In D, 15 In QS 1 1/4 L 15
- THOMSON Rail Assy, Alum & Steel, 1.000 In D, 48 In SRA16L48
- THOMSON Shaft, Carbon Steel, 10 mm, 500 mm 10MM SOFT CTL X 500MM
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In 1 SOFT CTL 24
- Thomson Linear Shafts & Support Rails