Jabsco
Hand Pump, 35 GPM, 1 1/2 HB x 1 1/2 HB
Mfr # 29280-0000
Zoro # G2017741
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 35.0 gpm
- Max. Viscosity 31 SUS
- Discharge 1-1/2 in MHB
- Inlet Size 1-1/2" HB
- Nozzle Material Nylon Filled Plastic
Replacement Parts
Explore More Products
- JABSCO Jabsco HotShot HD4 Heavy Duty Washdown Pump w/25' HoseCoil - 12V - Q401J-118N-4A
- JABSCO Jabsco Impeller Kit - 6 Blade - Neoprene - 1-9/16" Diameter 22405-0001-P
- JABSCO Impeller Kit - 12 Blade - Nitrile - 2- " Diameter 5929-0003-P
- JABSCO Impeller Kit - 12 Blade - Neoprene - 2-¼" Diameter 1210-0001-P
- JABSCO PAR-Max 3 Shower Drain Pump 12V 3.5 GPM 31610-0092
- JABSCO Pressurized 33 oz Accumulator Tank 30573-0000
- JABSCO 17" Deluxe Flush Raw Water Electric Toilet w/Soft Close Lid - 12V 58240-3012
- JABSCO Impeller Kit-9 Blade-Nitrile-3-3/4" Diax2-1/2" W, 1" Shaft Dia 836-0003-P
- JABSCO Jabsco 34060-0010 Little Pal Utility Pump 34060-0010
- RARITAN 20 Gal Water Heater W/O Heat Exchanger 120V 172001
- GROCO 1-1/2" Bronze Tri-Flanged Ball Valve/Seacock FBV-1500
- Jabsco Marine Pumps & Plumbing