Westward
3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points
Mfr # 5MX81
Zoro # G2018107
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Explore More Products
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points 53YR61
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points 53YV39
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points 20HW62
- WESTWARD 1 in Drive, 60mm 12 pt Metric Socket, 12 Points 45J249
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points 53YU31
- WESTWARD 3/8 in Drive, 9mm 12 pt Metric Socket, 12 Points 3LE27
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points 53YP97
- WESTWARD 3/4 in Drive, 28mm 6 pt Metric Socket, 6 Points 10E345
- WESTWARD 3/4 in Drive, 13/16" 12 pt SAE Socket, 12 Points 20HW66
- PROTO 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points J4706LB
- GEARWRENCH 3/4" Drive, 46mm Metric Socket, 6 Points 82496
- Westward Sockets & Ratchets