Dayton
Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V
Mfr # 7HN14
Zoro # G2018177
$601.73
10% off
Free Shipping & Returns
$538.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 11 1/8 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 7 5/8 in
- Voltage 115/208-230
- Motor HP 1/4 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HN14
-
Zoro #
G2018177
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 11 1/8 in |
Wheel Width (In.) | 7 5/8 in |
Discharge Height | 7 in |
Discharge Width | 10 1/2 in |
Housing Depth (In.) | 16 9/16 in |
Housing Height (In.) | 18 13/16 in |
Housing Width (In.) | 10 1/2 in |
Flange Size | Not Applicable |
Housing Height | 18 3/4 in |
Wheel Width | 7 5/8 in |
Inlet Diameter | 9 1/8 in |
Outlet Height | 7 in |
Wheel Dimensions | 11 1/8 in Dia. x 7 5/8 in W |
Outlet Diameter | Not Applicable |
Housing Width | 10 1/2 in |
Outlet Size | 7 in x 10 1/2 in |
Outlet Width | 10 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 11 1/8 in |
Housing Depth | 16 1/2 in |
Details
Item | Blower with Motor and Drive Package |
Type | Double Inlet Forward Curve |
Voltage | 115/208-230 |
Motor HP | 1/4 hp |
Mounting | Multiposition |
CFM @ 0.250-In. SP | 1250 |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
Hz | 60 Hz |
CFM Range | 1600 to 1250 @ 0.125-in SP to 0.250-in SP |
Max. Inlet Temp. (Deg. F) | 150 Degrees F |
Bearing Type | Ball |
Max. Ambient Temp. (F) | 104 Degrees F |
Housing Finish | None |
Includes | Isolation Grommet, Mounting Hardware |
Speed Controllable | No |
Speed | 1 |
Housing Material | Steel |
Footnotes | # Motor Overload Condition |
Motor Type | Split Phase |
Drive Type | Belt Drive |
Motor RPM | 1,725 RPM |
Full Load Amps | 4.6/2.2-2.3 |
CFM @ 0.125-In. SP | 1600 |
Blower RPM | 565 RPM |
Phase | 1 |
Wheel Material | Steel |
Wheel Type | Forward-Curved |
Airflow @ 3.500 in SP | Not Applicable |
Mount Type | Multiposition |
Airflow @ 0.000 in SP | Not Applicable |
Airflow @ 0.375 in SP | Not Applicable |
Airflow @ 2.500 in SP | Not Applicable |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Includes Motor | Yes |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Airflow @ 12.00 in SP | Not Applicable |
Airflow @ 4.000 in SP | Not Applicable |
Outlet Shape | Rectangular |
Features | Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp |
Flange Type | Non-Flanged |
Airflow @ 0.125 in SP | 1,600 cfm |
Maximum Inlet Air Temperature | 150 Degrees F |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 0.400 in SP | Not Applicable |
Nominal Voltage | 115/208-230V AC |
Motor Duty Class | Continuous |
Standards | CSA Certified, UL Listed |
Outlet Shape_broad | Rectangular |
Airflow @ 7.000 in SP | Not Applicable |
Airflow @ 0.250 in SP | 1,250 cfm |
Number of Speeds | 1 |
Airflow @ 2.000 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 0.100 in SP | Not Applicable |
Motor Enclosure Design | Open Dripproof (ODP) |
Includes Mounting Hardware | Yes |
Airflow @ 4.500 in SP | Not Applicable |
Airflow @ 1.000 in SP | Not Applicable |
For Fan Speed (Dependent on Motor) | 565 RPM |
Airflow @ Static Pressures | 1,600 cfm @ 0.125 in SP / 1,250 cfm @ 0.250 in SP |
Inlet Type | Dual-Inlet |
Airflow @ 0.500 in SP | Not Applicable |
Airflow @ 1.250 in SP | Not Applicable |
Frequency | 60 Hz |
Airflow @ 11.00 in SP | Not Applicable |
Motor Insulation Class | B |
Airflow @ 0.750 in SP | Not Applicable |
Number of Inlets | 2 |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Motor Speed | 1,725 RPM |
Includes Drive Package | Yes |
Maximum Fan Speed | 565 RPM |
Airflow @ 3.000 in SP | Not Applicable |
Motor Enclosure Design_Table | Open Motor |
Flange Type_broad | Outlet |
Motor Frame Designation | 56 |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 1.500 in SP | Not Applicable |
Assembly | Unassembled |
Nameplate Voltage | 115/208-230V AC |
Current | 4.7/2.3-2.2 A |
Material | Steel Wheel & Steel Housing |
Maximum Static Pressure | 1/4 in wc |
Airflow @ 10.00 in SP | Not Applicable |
Housing Material Finish | Galvanized |
Motor Horsepower | 1/4 hp |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,600 cfm, Airflow @ 0.250 in SP 1,250 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 20 In, Fwd Curve 7J517
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V 7J398
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V 7HN48
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W 5NRD0
- DAYTON Blower, 20 In, Fwd Curve 7K416
- DAYTON Blower, 24 1/2 In, 2 HP, 115/230 V, 8210 CFM 7C900
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V 7HN69
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V 7HN53
- DAYTON Blower, 7-3/4 In Wheel, Alum 45J504
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V 7HN17
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel 9005493
- Dayton Belt Drive Blowers