Shop Alternate Products
This Product is Discontinued
Mitutoyo
Surface Tester, 17.5mm Range (Discontinued)
Mfr # SJ-210
Zoro # G2018287
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measuring Range 17.5mm
- Profile Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, RPc, Rsm, Rz1max, S, HSC, RzJIS, Rppi, Rdeltaa, Rdeltaq,Rlr, Rmr, Rmr(c), Roc, Rk, Rpk, Rvk, Mr1, Mr2, A1, A2, Vo, Rpm, tp, Htp, R, Rx, AR
- Sampling Length (In.) 0.003 in/0.08 mm, 0.010 in/0.25 mm, 0.030 in/0.08 mm, 0.100 in/2.50 mm
- Number of Sampling Spans 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
- Output SPC, RS-232C