Zoro Select
External Retaining Ring, Steel Black Phosphate Finish, 38 mm Shaft Dia, 10 PK
Mfr # DSH-38ST PA
Zoro # G2018511
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 36mm
- Material Steel
- Finish Black Phosphate
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 36 mm Shaft Dia, 10 PK DSH-36ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia, 5 PK DSH-45ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 40 mm Shaft Dia, 10 PK DSH-40ST PA
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3 in Shaft Dia, 5 PK WSM-300
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 11/16 in Shaft Dia, 50 PK U36000.068.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 27 mm Shaft Dia, 50 PK M36000.027.0001
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 9/16 in Shaft Dia, 25 PK 5CE93
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 7/8 in Shaft Dia, 5 PK WSM-87-S02
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3/8 in Shaft Dia, 25 PK CG-37ST OIL
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia SHR-112ST PA
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1 in Shaft Dia, 20 PK 70706
- Zoro Select External Retaining Rings