Shop Alternate Products


Zoro Select

Internal Standard Retaining Ring, Carbon Steel, Black Phosphate Finish, 5/8 in Shaft Dia, 50 PK (Discontinued)



This Product is Discontinued
Shop for all Internal Retaining Rings

Key Features

  • Type Internal
  • Material Carbon Steel
  • Finish Black Phosphate
  • Thickness 0.035 in
  • Meets/Exceeds ASME
See all product information