Osg

End Mill, Roughing, Co, TiCN, 1/4, 4 FL, Sq


$51.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Dimension Type Fractional Inch
  • Milling Diameter 1/4"
  • End Mill Material Cobalt
  • Number of Flutes 4
  • Helix Angle 30 Degrees
See all product information