Shop Alternate Products
This Product is Discontinued
Hakko
Solder Tip, 0.06 in. x 0.39 in., Chisel (Discontinued)
Mfr # T31B-02D16
Zoro # G2019179
This Product is Discontinued
Key Features
- Type Chisel
- Size 0.06 in x 0.39 in
- Standards RoHS Compliant
- Application Soldering
- For Use With Mfr. No. FX-1001