Shop Alternate Products
This Product is Discontinued
Centaur
Positive Drive Tap Adapter, 1/2 In, CWE1 (Discontinued)
Mfr # 100500
Zoro # G2019324
This Product is Discontinued
Key Features
- Tool Side Dia. 0.75"
- Series CWE1
- Type Positive Drive
- Machine Side Dia. 1.18"
- Outside Dia. 1.26"