Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" Black Forged Steel Cap (Discontinued)
Mfr # 1MNV5
Zoro # G2019491
This Product is Discontinued
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/8"
- Basic Pipe Fitting Material Metal