Tamper-Pruf Screw
Sheet Metal Screw, #2 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK
Mfr # 450450
Zoro # G2020462
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Torx
- Drive Size T8
- Tip Type Pointed
Explore More Products
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 451250
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401020
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401000
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401060
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 25 PK 401300
- TAMPER-PRUF SCREW Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 460700
- TAMPER-PRUF SCREW Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 440550
- TAMPER-PRUF SCREW Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 450700
- TAMPER-PRUF SCREW Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 440500
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK 51763
- BUILDRIGHT Sheet Metal Screw, 1/4" x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 384 PK 54138
- Tamper-Pruf Screw Sheet Metal Screws