Dayton
Rotary Gear Pump Head, 1/4 In., 1/4 HP
Mfr # 4KHG5
Zoro # G2020496
Free Shipping & Returns
$232.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Bronze
- Port Size 1/4 in
- Recommended Motor HP 1 hp
Replacement Parts
Explore More Products
- DAYTON Pump Head, 3/4 HP, 1 1/4 x 3/4 In. 4JMY3
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP 4KHJ7
- DAYTON Discharge Head PPTNXZ03G
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP 4KHC6
- DAYTON Pump Head, 2 HP, 2x 1 1/2 In. 4JMY6
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP 4KHF3
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP 4KHG4
- DAYTON Pump Head PP6062G
- DAYTON Submersible Well Pump Head, 3HP, 60 GPM 558712
- LITTLE GIANT PUMP Pump Head, Without Motor 587103
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP 4KHG1
- Dayton Pump Heads