Dayton
Open Power Relay, 5 Pin, 24VAC, SPDT
Mfr # 3X744
Zoro # G2020541
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 30A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
- Mounting - Relay Surface
Explore More Products
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT 5Z552
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles 5Z542
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT 5Z554
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles 1EJH8
- DAYTON Open Power Relay, 4 Pin, 12VAC, SPST-NO 5YZ73
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles 1EJH2
- DAYTON Open Power Relay, 8 Pin, 24VDC, DPDT 1EGB2
- DAYTON Enclosed Power Relay, 6Pin, 240VAC, DPST-NO 1EJH5
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO 5Z536
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles 199X-13
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles 5Z556
- Dayton Power Relays