Parker
1/4" Compression Union Tee
Mfr # P4TU4
Zoro # G2021153
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Max. Pressure 300 psi
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK 171P-6-4
- PARKER 1/8" Compression-Align Brass Union 25PK 62CA-2
- PARKER Connector, Carbon Steel, CompxM, 1/2In 8MSC6N-S
- PARKER 1/2" Compression Union Tee P8TU8
- PARKER 1" Compression Brass Back Ferrule 16BF16-B
- PARKER 1/4" x 3/8" Compression x MNPT SS Male Connector 6 FBU-SS
- PARKER Compression style fitting 26-F-S-JIC 37/SAE 45-STR 16826-8-10
- PARKER FEMALE BRANCH TEE 177HD-6-4
- PARKER STANDPIPE 8MM X 3/8'' BSPT 0120 08 17
- PARKER PLASTIC ELBOW W6ME4
- HAM-LET 1/2" Compression 316 SS Union Elbow 765L SS 1/2
- Parker Tube Fittings