Zoro Select
Backup Ring, 0.053W, 0.955 ID, PK100
Mfr # 3GCJ8
Zoro # G2021564
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 021
- Thickness 0.049 in
- Radius 0.087 in
- Axial Thickness 0.045 in
Explore More Products
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 3CUU2
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 3CUV4
- ZORO SELECT Backup Ring, Hytrel, 129, PK50 2JAR3
- ZORO SELECT Backup Ring, 0.118W, 4.631 ID, PK25 3CUY2
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 3CVR7
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs 3CVZ9
- ZORO SELECT Backup Ring, Hytrel, 126, PK50 2JAR1
- ZORO SELECT Backup Ring, 0.053W, 0.127 ID, PK100 3GCH1
- ZORO SELECT Backup Ring, 0.086W, 0.171 ID, PK100 3GCP5
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes 1RGZ7
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 3CUY6
- Zoro Select Backup Rings