Dayton

Cable, 5/16 In, 100 Ft, 1960 Lb Capacity


$92.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Galvanized steel
  • Coated/Uncoated Uncoated
  • Outside Dia. 5/16 in
  • Strand Type 7 x 19
  • Cable Size 5/16 in
See all product information