Panduit
12" L Buckle Hook-&-Loop Cable Tie BK PK 10
Mfr # UGCTC3S-X0
Zoro # G2022675
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Color Black
- Width 0.85"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3.0"
Explore More Products
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 MLT4S-CP316
- PANDUIT Cable Tie, 32.09" L, Nylon, White, PK50 S32-175-L
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m PHM1
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 BT9LH-L
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 BT4LH-L
- PANDUIT 9" L, 1/2" W, Black Plastic Lashing Cable Tie, Thickness: 5/64" PLT2EH-C0
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Tensile Strength: 120 lb. PLC2H-S25-TL0
- PANDUIT Cable Tie, 14.5L (368mm), Intermediate, PLT4I-M6
- PANDUIT 3-29/32" L, 3/32" W, Green Plastic Cable Tie, Package quantity: 1000 PLT1M-M109
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 WKT-S18FO-TA
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 BT3I-M
- Panduit Cable Ties