Banjo
2" Male Adapter x Hose Shank Cam Lever Coupling
Mfr # 200E
Zoro # G2023183
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 2"
Explore More Products
- BANJO 1-1/2" Male Adapter Dust Plug 150PL
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling 125C
- BANJO 1" Female Coupler x FNPT Cam Lever Coupling 100D
- BANJO 3" Female Coupler Dust Cap 300CAP
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling 75A3/4
- BANJO 2" Male Adapter Dust Plug 200PL
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO 200Gv Viton Gaskets 200GV
- BANJO Impeller Bolt Gasket 12774VA
- DIXON Cam and Groove Coupler x MNPT 1", AL G100-B-AL
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon BULK-CGF-464
- Banjo Camlock Fittings