Dayton
Run Capacitor, 6 MFD, 370V, Oval
Mfr # 2MDV5
Zoro # G2023515
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 2 11/16 in
- Overall Width 2 in
- Case Material Aluminum
Explore More Products
- DAYTON Run Capacitor, 7.5 MFD, 440V, Oval 2MDY7
- DAYTON Run Capacitor, 4 MFD, 440V, Oval 2MDY4
- DAYTON Run Capacitor, 3 MFD, 370V, Oval 2MDV2
- DAYTON Motor Run Capacitor, 6 MFD, 370V, Round 6FLP3
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 370V, Round 6FLR4
- DAYTON Motor Dual Run Cap, 60/7.5 MFD, 440V, Round 2MEK7
- DAYTON Motor Dual Run Cap, 30/3 MFD, 370V, Round 6FLP6
- DAYTON Motor Dual Run Cap, 15/3 MFD, 370V, Oval 6FLN2
- DAYTON Motor Dual Run Cap, 30/4 MFD, 370V, Round 6FLP7
- TITAN HD Motor Dual Run Cap, 30/7.5 MFD, 440V, Round PRCFD3075A
- INTERSTATE PNEUMATICS 120 MFD +/-5% 50Hz/60Hz AC 300V Cylinder Motor Running Capacitor with 8mm Mounting Thread (CBB60) CMC7016
- Dayton Motor Run Capacitors