Current
GE LIGHTING 15W, T7 Incandescent Light Bulb
Mfr # 15T7N CD
Zoro # G2023752
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type Intermediate Screw (E17)
- Watts 15W
- Lumens 108
- Light Appearance 2700 to 2999K, Soft White
Explore More Products
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb 3S6/5
- CURRENT Ge 2Pk 3.5W Sw G16 Bulb 28280
- CURRENT GE75W 5 WHT Globe Bulb 36193
- CURRENT GE LIGHTING 25W, G25 Incandescent Light Bulb 25G25/W
- CURRENT GE LIGHTING 200W, A21 Incandescent Light Bulb 200A21/99/IF-130V
- CURRENT GE LIGHTING 6.0W, T4 1/2 Incandescent Light Bulb 6T4 1/2/1
- CURRENT 40W Med Clear C9 Iincand. Blunt Tip 12993
- CURRENT GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb 25T61/2-130v
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb 6S6-145V
- LUMAPRO LUMAPRO 6W, S8 Miniature Incandescent Bulb 7528-2PK
- LUMAPRO LUMAPRO 4.6W, T3 1/4 Miniature Incandescent Bulb 21U537
- Current Incandescent Light Bulbs