- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- Transformer Cooling Fan Motors
- /
- Fan Motor, 1/3 HP, 1140 RPM, 56 Frame
Shop Alternate Products
This Product is Discontinued
Century
Fan Motor, 1/3 HP, 1140 RPM, 56 Frame (Discontinued)
Mfr # H1040
Zoro # G2023822
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Sub Application Transformer Cooling Fan
- HP 1/3
- RPM Range 1,101-1,200
- No. of Speeds 1
- Phase Three
Customers Also Purchased
- Brand Century
-
MFR #
H1040
-
Zoro #
G2023822
- Country of Origin Mexico
- Category Transformer Cooling Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 5/8 in |
Length Less Shaft | 10 1/4 in |
Bolt Circle Dia. | 5 13/16 in |
Shaft Length | 1 15/16 in |
Mounting Stud Length | 7/8 in |
Overall Length | 12 3/16 in |
Stud Size | #10-32 |
Details
Motor Sub Application | Transformer Cooling Fan |
HP | 1/3 |
RPM Range | 1,101-1,200 |
No. of Speeds | 1 |
Phase | Three |
Voltage | 200-230/460V AC |
Motor Shaft Rotation | CW/CCW |
Motor Enclosure Design | Totally Enclosed Air-Over |
Motor Design | 3-Phase |
Motor Application | General Application |
Frame | 56 |
Ins. Class | B |
Nameplate RPM | 1,140 |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.5 |
Duty | Continuous |
Motor Bearings | Ball |
Includes | 190/380 V @ 50hz |
Max. Ambient Temp. | 65 Degrees C |
Hz | 60 Hz |
Full Load Amps | 1.9-1.8/0.9 A |
Ambient Temperature | 65 Degrees C |
Standards | CSA Certified, UL Recognized |
Motor Mounting Type | Rigid Base |
Item | General Purpose Motor |
Voltage Compatibility | 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC |
Duty Cycle | Continuous |
Weight | 27 lb |
Features | Counterclockwise Rotation |
Stud Quantity | 4 |
Usable @ 200V | Yes |
Motor Shaft Design | Keyed |
Usable @ 208V | Yes |
Output Watts | 250 W |
Motor Mounting Position | All Angle |
Motor Frame Material | Steel |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 200-230/460V AC, 1.9-1.8/0.9 A Full Load Amps, 56 Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1.5, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 65 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base