Zoro Select
1-1/2" x 1/2" FNPT 304 SS Reducing Coupling
Mfr # 40RC111N112012
Zoro # G2024181
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Explore More Products
- ZORO SELECT 3/4" x 3/8" FNPT 304 SS Reducing Coupling 40RC111N034038
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 1 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT 40RC111N010034
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling 4381032370
- ZORO SELECT 1-1/2" FNPT 316 SS Half Coupling 60HC111N112
- ZORO SELECT 1/2" Socket Weld SS 90 Degree Elbow 4307004308
- ZORO SELECT 3/8" MNPT x FNPT 316 SS Street Elbow, Max. Pressure: 300 psi 60SE113N038
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 3 in 4381016200
- ZORO SELECT 3/8" Socket Weld SS Coupling 4307005358
- ZORO SELECT 1/2" Butt Weld 304L SS Stub End Type A Sch 40 4381023000
- SMITH-COOPER SW Insert, 3M, 304/L, 1/2X3/8" 4307004512
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing 1RTU7
- Zoro Select Stainless Steel Pipe Fittings