Shop Alternate Products
This Product is Discontinued
Zoro Select
Cotter Pin, HammLock, 5/32Dx1-3/4" L, PK100 (Discontinued)
Mfr # 2UJJ2
Zoro # G2024696
This Product is Discontinued
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Steel
- Pin Dia. 5/32 in
- Fastener Length 1 3/4 in