Zoro Select
Beveled Washer, Fits Bolt Size M16 Steel, Zinc Finish, 10 PK
Mfr # SBW5016000-010P1
Zoro # G2025712
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Thickness 7.5 mm
- Inside Dia. 18 mm
- Length 36 mm
Explore More Products
- ZORO SELECT Beveled Washer, Fits Bolt Size M8 Steel, Zinc Finish, 10 PK SBW5008000-010P1
- ZORO SELECT Beveled Washer, Fits Bolt Size M22 Steel, Zinc Finish, 5 PK SBW5022000-005P1
- ZORO SELECT Beveled Washer, Fits Bolt Size M20 Steel, Zinc Finish, 5 PK SBW5020000-005P1
- ZORO SELECT Beveled Washer, Fits Bolt Size 3/4 in Steel, Oiled Finish, 10 PK Z9187-BEV-H
- ZORO SELECT Beveled Washer, Fits Bolt Size 5/16 in Steel, Oiled Finish, 25 PK Z9182-BEV-H
- ZORO SELECT Beveled Washer, Fits Bolt Size 3/4 in Steel, Oiled Finish, 10 PK Z9187-BEV
- ZORO SELECT Beveled Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish Z9188-BEV-SS
- ZORO SELECT Beveled Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish Z9189-BEV-SS
- ZORO SELECT Beveled Washer, Fits Bolt Size 1-1/8 in Steel, Oiled Finish Z9190-BEV
- ZORO SELECT Beveled Washer, Fits Bolt Size 1-1/4 in 18-8 Stainless Steel, Plain Finish Z9191-BEV-SS
- DANCO Beveled Washer, Fits Bolt Size 1/2 in Rubber, 5 PK 35098B
- Zoro Select Leveling Washers