Dayton
IEC Supplementary Protector, 20 A, 480V AC, 2 Pole, DIN Rail Mounting Style, NDB2-63 C20/2 Series
Mfr # 5ZVA6
Zoro # G2026832
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2-63 C20/2
- Amps 20 A
- Number of Poles 2
- AC Voltage Rating 480V AC
- Phase 1
Explore More Products
- DAYTON IEC Supplementary Protector, 20 A, Not Rated, 2 Pole, DIN Rail Mounting Style, NDB2Z-63 C20/2 Series 5MLD8
- DAYTON IEC Supplementary Protector, 2 A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2-63 B2/1 Series 5ZUV9
- DAYTON IEC Supplementary Protector, 16 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 D16/3 Series 5ZVF9
- DAYTON IEC Miniature Circuit Breaker, 20 A, 277V AC, 1 Pole, DIN Rail Mounting Style 33V954
- DAYTON IEC Supplementary Protector, 25 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 C25/3 Series 5ZVC8
- DAYTON IEC Supplementary Protector, 2 A, 480V AC, 2 Pole, DIN Rail Mounting Style, NDB2-63 C2/2 Series 5ZVA2
- DAYTON IEC Miniature Circuit Breaker, 6 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2T-63 B6/3 L Series 33V907
- DAYTON IEC Miniature Circuit Breaker, 16 A, 480V AC, 2 Pole, DIN Rail Mounting Style 33V914
- DAYTON IEC Supplementary Protector, 40 A, Not Rated, 1 Pole, DIN Rail Mounting Style, NDB2Z-63 B40/1 Series 5ZVH5
- SEACHOICE 285 Series Surface Mount Circuit Breaker, 40 Amp 11481
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, 50 A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60BP Series M9F42150
- Dayton Circuit Breakers