Shop Alternate Products
This Product is Discontinued
Gems Sensors
3/8" MNPT SPST NO Liquid Flow Switch 0.5 gpm (Discontinued)
Mfr # FS-380, 179993
Zoro # G2027006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Size (In.) 3/8 MNPT
- Switch Type NO, SPST
- Max. Pressure 1500 psi
- Material of Construction Epoxy, Fluorocarbon, PPS Composite, Stainless Steel
- Type Piston