Kuriyama
Braided Tubing, 150 psi at 70F, 100 ft.
Mfr # K3150-12
Zoro # G2027137
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Spiraled Polyester Yarn
- Tube Hardness Shore A: 73
- Inside Dia. 3/4 in
- Outside Dia. 1 1/32 in
- Wall Thickness 0.13 in
Explore More Products
- KURIYAMA Braided Tubing, 100 psi at 70F, 100 ft. K3150-24
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. K010-0304X50
- KURIYAMA Reinforced Tubing, 75 psi at 70F, 50 ft. K3150-32X50
- KURIYAMA Tubing, Clear, Shore A 73, 10mm I.D. K3150-MM10X50
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear K3150-MM08
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. K010-0304X25
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. K010-1622X10
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. K4350-06X10
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. K010-1418X50
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible ACF06007
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. K010-0608X5
- Kuriyama PVC Tubing