Flowtron
Replacement Bulb, 7W, 5FZT5
Mfr # BF-210
Zoro # G2027557
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 7W Ultraviolet, U-Shape
- Watts 7 W
- Length (In.) 5 1/4 in
- Width (In.) 1 1/4 in
- Depth (In.) 1/4 in
Explore More Products
- FLOWTRON Replacement Bulb, 40W, 5FZJ3 BF-215
- FLOWTRON Adhesive Fly Board, 12 x 18 In, PK6 GB490
- FLOWTRON Octenol Mosquito Lure MA-1000
- FLOWTRON 30W Replacement Bulb, 30W, 5FZT4 BF-180
- FLOWTRON 40 W Replacement Blacklight Bulb BF190
- FLOWTRON Attractant, Fly Lure FA-5000
- FLOWTRON 40 W Replacement Blacklight Bulb Retrofit Kit RK 60
- FLOWTRON Flowtron Indoor/Outdoor Electric Insect Control BF 130
- BENS Outdoor Head Net, 1.0mm Pore Size 0006-7200
- SCENTRY BIOLOGICALS Apple Maggot Volatile Lure PMSI AMF L988
- SUPER Plugs - 1/2 inch - SINGLE 6605
- Flowtron Bug Killer Accessories