Thomson
Pillow Block Brg, Bore .750 In, 2.06 In L
Mfr # SSUFB12
Zoro # G2028835
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum Alloy
- Overall Length (In.) 2.06 in
- Flange Thickness (In.) 0.38 in
- Barrel Dia. (In.) 1.75 in
Explore More Products
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L TWN16OPN
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L TWN12OPN
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L SPB24OPN
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L FNYBUPB16ALS
- THOMSON Pillow Block, 20 mm Bore, 104 mm L SSETWNM20DD
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L SSUPBO16
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L SSUPBA10
- THOMSON Pillow Block, 40 mm, 176 mm L SPTWNOM40
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L FNYBUTWNO08ALLS
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L FNYBUTWNO12ALLS
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L 6526
- Thomson Mounted Linear Bearings