Checkers
Warning Whip, HD, 12 Ft, Includes Flag
Mfr # FS12-O
Zoro # G2028923
$71.03
18% off
Sold in multiples of 3 for $174.27
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$174.27
Key Features
- Color White Whip, Orange Flag
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Mounting Base
- Flag Height 11 in
- Flag Width 12 in
Explore More Products
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10-SPQD-O
- CHECKERS Replacement Flag, Reflexite X, Yellow FS8025-16-Y
- CHECKERS Replacement Flag, Orange, 7 1/4 In FS3007
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10X-SPQD-O
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft FS8X-QD-O
- CHECKERS Warning Whip, HD, 8 Ft, Includes X Flag FS8X-O
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10L-SPQD-O
- CHECKERS Warning Whip, 5 ft. H, Amber Light Bulb FSLEDW5OWAF
- CHECKERS Warning Whip, HD, 10 Ft, Flag and Socket FS10L-O
- ROADPRO Orange Mesh Flag, w/Grommets, 18x18 1818GO
- POWERFLARE LED Safety Flare, LED Color Red SP3O-R-Y
- Checkers Flags, Flares, Paddles, and Triangles