Zoro Select
Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK
Mfr # 1VU15
Zoro # G2029011
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Tip Type Pointed
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK 1VU17
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK 1VU12
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK 1VU18
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.021.0150
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK 1WA68
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK 1WE96
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK B51680.024.0250
- ZORO SELECT Sheet Metal Screw, M6 x 12 mm, Pan Head 5783291
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.011.0100
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK 931682
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 6 PK 35931
- Zoro Select Self-Tapping Screws