Shop Alternate Products
This Product is Discontinued
Morse
Hole Saw w/Attached Arbor, 9/16 In. Dia. (Discontinued)
Mfr # TA09
Zoro # G2029282
This Product is Discontinued
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
- Max. Cutting Depth 1-1/2"
- Arbor Design Built-In