Checkers
Warning Whip, HD, 12 Ft, X Flag and Socket
Mfr # FS12XL-O
Zoro # G2029431
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$98.38
Key Features
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Height 11 in
- Flag Width 12 in
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Color White Whip, Orange Flag
Explore More Products
- CHECKERS Warning Whip, 6 ft., Includes Flag FS6X-QD-O
- CHECKERS HD Flag, Reflexite X, 16x16 In, Orange FS9025-16-O
- CHECKERS Warning Whip, HD, 12 Ft, Flag and Socket FS12L-O
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft FS8X-QD-O
- CHECKERS HD Flag, Reflexite X, 12x12 In, Orange FS9025-O
- CHECKERS Warning Whip, HD, 5 Ft, Flag and Socket FS5L-O
- CHECKERS Warning Whip, 5 ft. H, Blue Light Bulb FSLEDB5OWBF
- CHECKERS Warning Whip, 12 ft., Includes Flag FS12XL-SPQD-O
- CHECKERS Warning Whip, 8 ft. H, Amber Light Bulb FSLEDB8OWAF
- GEMPLERS Triangular Highway Warning Kit, 4 Pieces, Pack of 3 95-03-009
- CHECKERS Warning Whip, 8 ft., Includes Flag FS8-SPQD-O
- Checkers Flags, Flares, Paddles, and Triangles