Thomson
Shaft, Carbon Steel, 25 mm, 1000 mm
Mfr # QS 25 MM 1000
Zoro # G2029587
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 25 mm
- Material 1566 Carbon Steel
- Dia. Tolerance Max. 25 mm
- Min. Surface Hardness 60 RC
- Finish 8 Ra Max
Explore More Products
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm QS 25 MM 1500
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm QS 25 MM 500
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm 25MM SOFT CTL X 1500MM
- THOMSON Support Rail, Aluminum, 0.500 In D, 24 In SR8-PD
- THOMSON Shaft, 1566 Steel, 1.000 In D, 9 In QS 1 L 9
- THOMSON Shaft, Carbon Steel, 0.750 In D, 36 In 3/4 SOFT CTL X 36
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In QS 1 L PD 72
- THOMSON Shaft, Alloy Steel, 0.750 In D, 72 In QS 3/4 L 72
- THOMSON Shaft, Alloy Steel, 0.500 In D, 42 In QS 1/2 L 42
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel ZSHAFT-85
- THOMSON Shaft, Carbon Steel, 20 mm, 200 mm 20MM SOFT CTL X 200MM
- Thomson Linear Shafts & Support Rails